Beli impact wrench 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp3.299.900

    SATA Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    - Maximum output torque of 2900 N·m, maximum bolt tightening capacity of M33 (S50 socket).- Suitable for the removal and installation of tires of large passenger vehicles as well as the removal, installation and repair of large mechanical equipment.- Main parts made through the vacuum thermal treatment and ultra-low temperature quenching, featuring high hardness, toughness and wear resistance and long service life.- Easy and flexible to use, greatly reducing the labor intensity- 8inch output shaft (01132) suitable for removal and installation of tires of large passenger vehicles- 2inch output shaft (01132S) suitable for operation in a confined space- Air tools warranty- Warranty scope- Subject to the regulations specified in the following Section inchNon-warranty scopeinch, all air tools marked with SATA trademark are provided with a 3-month warranty period from the date of purchase, and during normal use, if the functions are impaired, they can be repaired or even replaced at the SATA designated service center for free. The repaired or replaced ones are still covered under this warranty within the remaining warranty period.- Non-warranty scope- The air tools without the SATA trademark are not covered under free warranty. Any damage caused by abnormal use is not covered under free warranty.- The wears caused by the product fatigue due to continuous use are not covered under free warranty.- The repair or unauthorized disassembly by non-SATA designated service center, or the damage caused by use of non-SATA parts are not covered under free warranty.- If the product has rust, plating peeling off, surface scratches, or broken plastic handles after use, it will not be repaired or replaced under warranty.- If the product warranty card fails to be provided within the specified time, the product will not be repaired or replaced under free warranty.- About replacement or repair- The user shall fill in the “SATA Air Tools Warranty Card Receiptinch completely within one month from the date of purchasing the SATA air tools (namely, 30 days from the date on the proof of purchase, the date of postmark on the product parcel sent at the time of purchase shall prevail), and post it together with a copy of a valid proof of purchase to SATA. Overdue shall be deemed as waiver of warranty.- For the product damaged during the warranty period, please bring the original or copy of the proof of purchase to the nearest SATA designated service center for free repair and even replacement.- Service and counsel- If you do not understand the warranty clauses of the SATA air tools, or you are not satisfied with the services provided at the designated service center, you can contact SATA Tools (Shanghai) Co., Ltd.: (021) 6061 1919 or 400 820 3885, 800 820 3885- Interpretation right- SATA Tools (Shanghai) Co., Ltd. reserves the interpretation right of above clauses.
  2. BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)
    Mulai

    Rp5.799.900

    BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • Chuck Size (inch): 1/2
    • Chuck Style: Keyed
    • Drill Chuck Type: Keyed
    • Handle Grip Material: Rubber
    • Handle Type: Pistol Grip
    • Kit Contents: (1) Bare Tool
    • Modes of operation: Hammer and Rotate
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Reversible: Yes
    • Solid Bit Capacity (inch): 1/2
    • Standards: OSHA
    • Vibration Control: No
    • Voltage (V): 120 (AC)
  3. TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897
    atribut:
    • Spec (inch): 1
    • Speed (rpm): 3600
    • Bolt Capacity: M42 (65mm)
    • Square Driver (inch): 1
    • Air inlet (inch): 1/2
    • Air Consumption (m³/minute): 0.31
    • Hose size (inch): 1/2
    • Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
    • Sound Pressure Level (dBA): 101.5
  4. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  5. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp3.899.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  8. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  9. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  10. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  11. TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  12. Makita Corded Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    Makita Corded Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  15. Kennedy Hammer Drill SDS Plus (Mata Bor Beton)
    Mulai

    Rp44.900

    Kennedy Hammer Drill SDS Plus (Mata Bor Beton)
    Deskripsi:
    Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.
    atribut:
    • Material: Tungsten Carbide-tipped
    • Shank Diameter (mm): 10
  16. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  17. TRUSCO Face Shield (Pelindung Wajah)
    Mulai

    Rp349.900

    TRUSCO Face Shield (Pelindung Wajah)
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  18. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga impact wrench 1 inch Terbaru October 2026
SATA Air Impact Wrench (Kunci Sok Angin)Rp3.299.900
BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)Rp5.799.900
TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)Rp11.999.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
TOKU Air Impact Wrench (Kunci Sok Angin)Rp3.899.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
TEKIRO Air Impact Wrench (Kunci Sok Angin)Rp1.699.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Wipro Air Impact Wrench (Kunci Sok Angin)Rp549.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)